Indexing Plunger, Short, Size: 4, D1= M20X1.5 D=10, Style B, Non-Lockout W. Locknut, SS Pin Not Hard

  • Mfr # K0631.16410

  • Zoro # G7266659


product price: $57.85
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.16410
Zoro #
G7266659
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Plunger Dia.
10.00mm
Barrel Dia.
19/32"
Tip Dia.
0.39"
Length
2-13/32"
Barrel Height
0.59"
Tip Length
0.393"
Thread Size
M20x1.5
Plunger Width
10 mm
Overall Length
61 mm
Thread Length
15 mm
Handle Diameter
33 mm
Body Length
51 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
15 N
Thread Pitch
1.5 mm
Handle Color
Black
Final Nose Force
32 N
Plunger Projection
10 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Handle Type
Knob
With Locking Plunger
No
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Finish
Black Oxide
Thread-Locking Element Included
No
Body Material
Stainless Steel
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Measurement System
Metric
Retractability
Retractable
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 51 mm, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.