Indexing Plunger, Short, Size: 9, D1= M06X0.75 D=3, Style B, Non-Lockout W. Locknut, SS Pin Not Hard

  • Mfr # K0631.16903

  • Zoro # G7266668


product price: $24.95
/ea

Key Features

Style
Knob
Grip Length
21/32"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.16903
Zoro #
G7266668
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
21/32"
Pin Dia.
7/64"
Plunger Dia.
3.00mm
Tip Dia.
0.11"
Length
1-1/32"
Tip Length
1.377"
Thread Size
M6x0.75
Barrel Dia.
15/64"
Barrel Height
0.23"
Overall Length
25.5 mm
Plunger Width
3 mm
Thread Length
6 mm
Body Diameter
8 mm
Handle Diameter
14 mm
Body Length
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Plunger Projection
3.5 mm
Plunger Finish
Uncoated
With Locking Plunger
No
Final Nose Force
10 N
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Initial Nose Force
4 N
Handle Type
Knob
Handle Color
Black
Thread Pitch
0.75 mm
Thread-Locking Element Included
No
Retractability
Retractable
Nose Shape
Ball
Body Material Grade
303
Body Finish
Uncoated
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 6 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 22 mm, Final Nose Force 10 N, Initial Nose Force 4 N, Overall Length 25.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.