Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 9, D1= M06X0.75, D=3, Style C, Lockout Type WO Locknut, Pin Hardened

  • Mfr # K0631.7903

  • Zoro # G7278245


product price: $17.99
/ea

Key Features

Style
Knob
Grip Length
21/32"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.7903
Zoro #
G7278245
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
21/32"
Pin Dia.
7/64"
Tip Length
1.377"
Tip Dia.
0.11"
Thread Size
M6x0.75
Length
2-23/64"
Barrel Dia.
15/64"
Barrel Height
0.23"
Plunger Dia.
3.00mm
Overall Length
25.5 mm
Thread Length
6 mm
Plunger Width
3 mm
Body Diameter
8 mm
Body Length
22 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Body Material
Steel
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
Thread Pitch
0.75 mm
With Locking Plunger
Yes
Plunger Projection
3.5 mm
Retractable
Yes
Plunger Finish
Black Oxide
Final Nose Force
10 N
Handle Type
Knob
Body Finish
Black Oxide
Initial Nose Force
4 N
Handle Material
Thermoplastic
Measurement System
Metric
Body Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Nose Shape
Ball
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 6 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 22 mm, Final Nose Force 10 N, Initial Nose Force 4 N, Overall Length 25.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.