Zoro Homepage

Indexing Plunger, Short, Size: 9, D1= M06X0.75, D=3, Style C, Lockout Type WO Locknut, SS

  • Mfr # K0631.17903

  • Zoro # G7354579


product price: $25.79
/ea

Key Features

Style
Knob
Grip Length
21/32"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.17903
Zoro #
G7354579
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
21/32"
Pin Dia.
7/64"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Length
1-1/32"
Thread Size
M6x0.75
Barrel Height
0.23"
Barrel Dia.
15/64"
Tip Length
1.377"
Plunger Width
3 mm
Overall Length
25.5 mm
Thread Length
6 mm
Body Length
22 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
Final Nose Force
10 N
Plunger Finish
Uncoated
Thread Pitch
0.75 mm
Handle Type
Knob
Body Material
Stainless Steel
With Locking Plunger
Yes
Handle Material
Thermoplastic
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
4 N
Plunger Projection
3.5 mm
Plunger Material
Stainless Steel
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
303
Measurement System
Metric
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 6 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 22 mm, Final Nose Force 10 N, Initial Nose Force 4 N, Overall Length 25.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.