Zoro Homepage

Indexing Plunger, Short, Size: 9, D1= M06X0.75, D=3, Style D, Lockout Type W. Locknut, SS

  • Mfr # K0631.18903

  • Zoro # G7354606


product price: $26.15
/ea

Key Features

Style
Knob
Grip Length
21/32"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.18903
Zoro #
G7354606
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
21/32"
Pin Dia.
7/64"
Barrel Dia.
15/64"
Tip Length
1.377"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Length
1-1/32"
Thread Size
M6x0.75
Barrel Height
0.23"
Thread Length
6 mm
Overall Length
25.5 mm
Plunger Width
3 mm
Body Diameter
8 mm
Handle Diameter
14 mm
Body Length
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
3.5 mm
With Locking Plunger
Yes
Retractable
Yes
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Handle Color
Black
Initial Nose Force
4 N
Final Nose Force
10 N
Handle Type
Knob
Thread Pitch
0.75 mm
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Retractability
Retractable
Body Finish
Uncoated
Plunger Material Grade
303
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 6 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 22 mm, Final Nose Force 10 N, Initial Nose Force 4 N, Overall Length 25.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.