Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style A, Non-Lockout WO Locknut, SS, Pin Hardened

  • Mfr # K0630.201004AK

  • Zoro # G7354755


product price: $18.19
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.201004AK
Zoro #
G7354755
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
5/32"
Length
1-15/16"
Plunger Dia.
4.00mm
Tip Dia.
0.15"
Tip Length
0.236"
Barrel Height
0.51"
Barrel Dia.
33/64"
Thread Size
5/16"-24
Thread Length
13 mm
Overall Length
40.5 mm
Plunger Width
4 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Handle Material
Thermoplastic
Body Material
Stainless Steel
Handle Type
Mushroom Knob
Plunger Finish
Uncoated
Thread-Locking Element Included
No
With Locking Plunger
No
Final Nose Force
15 N
Plunger Material
Stainless Steel
Handle Color
Black
Plunger Projection
6 mm
Initial Nose Force
6 N
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Hardened
Nose Shape
Pin
Measurement System
Inch
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.