Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22004AK

  • Zoro # G7354886


product price: $12.79
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.22004AK
Zoro #
G7354886
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
5/32"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Barrel Dia.
33/64"
Length
1-15/16"
Thread Size
5/16"-24
Barrel Height
0.51"
Tip Length
0.236"
Overall Length
40.5 mm
Plunger Width
10 mm
Thread Length
13 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread-Locking Element Included
No
Initial Nose Force
6 N
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Steel
Body Finish
Black Oxide
Final Nose Force
15 N
Retractable
Yes
Handle Type
Mushroom Knob
Handle Material
Thermoplastic
Plunger Projection
6 mm
With Locking Plunger
No
Plunger Material
Steel
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Body Material Grade
5.8
Retractability
Retractable
Plunger Material Grade
5.8
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.