Zoro Homepage

Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202004AK

  • Zoro # G7340405


product price: $20.89
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202004AK
Zoro #
G7340405
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
5/32"
Tip Length
0.236"
Length
1-15/16"
Plunger Dia.
4.00mm
Barrel Dia.
33/64"
Tip Dia.
0.15"
Thread Size
5/16"-24
Barrel Height
0.51"
Thread Length
13 mm
Overall Length
40.5 mm
Plunger Width
10 mm
Handle Diameter
18 mm
Body Length
34.5 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
15 N
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Body Material
Stainless Steel
Plunger Finish
Uncoated
Handle Type
Mushroom Knob
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
6 mm
Retractable
Yes
With Locking Plunger
No
Handle Color
Black
Body Finish
Hardened
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Plunger Material Grade
420
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.