Indexing Plunger, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, SS Not Hardened

  • Mfr # K0630.211004

  • Zoro # G7355050


product price: $22.55
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.211004
Zoro #
G7355050
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
5/32"
Tip Dia.
0.15"
Barrel Dia.
33/64"
Barrel Height
0.51"
Length
1-15/16"
Thread Size
M8x1
Plunger Dia.
4.00mm
Tip Length
0.236"
Plunger Width
4 mm
Thread Length
13 mm
Overall Length
40.5 mm
Body Length
34.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Type
Mushroom Knob
Body Material
Stainless Steel
Plunger Finish
Uncoated
Thread Pitch
1 mm
Handle Color
Black
With Locking Plunger
No
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Final Nose Force
15 N
Plunger Projection
6 mm
Plunger Material
Stainless Steel
Retractable
Yes
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Retractability
Retractable
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.