Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22004

  • Zoro # G7354910


product price: $11.65
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.22004
Zoro #
G7354910
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
5/32"
Tip Dia.
0.15"
Thread Size
M8x1
Tip Length
0.236"
Length
1-15/16"
Plunger Dia.
4.00mm
Barrel Height
0.51"
Barrel Dia.
33/64"
Plunger Width
4 mm
Overall Length
40.5 mm
Thread Length
13 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread-Locking Element Included
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Black Oxide
Retractable
Yes
Body Finish
Black Oxide
Plunger Material
Steel
Handle Material
Thermoplastic
Initial Nose Force
6 N
Handle Type
Mushroom Knob
Plunger Projection
6 mm
Final Nose Force
15 N
With Locking Plunger
No
Body Material
Steel
Thread Pitch
1 mm
Handle Color
Black
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Nose Shape
Ball
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.