Zoro Homepage

Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0630.21105AL

  • Zoro # G7355105


product price: $12.89
/ea

Key Features

Style
Knob
Grip Length
57/64"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.21105AL
Zoro #
G7355105
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
57/64"
Pin Dia.
3/16"
Tip Length
0.314"
Tip Dia.
0.19"
Barrel Dia.
19/32"
Plunger Dia.
5.00mm
Length
1-19/64"
Barrel Height
0.59"
Thread Size
3/8"-24
Plunger Width
5 mm
Thread Length
15 mm
Overall Length
46.5 mm
Handle Diameter
21 mm
Body Length
38.5 mm
Body Diameter
13 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
5 N
Handle Type
Mushroom Knob
Retractable
Yes
Plunger Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Thread-Locking Element Included
No
Plunger Material
Steel
Body Finish
Black Oxide
Handle Material
Thermoplastic
With Locking Plunger
No
Body Material
Steel
Plunger Projection
8 mm
Final Nose Force
16 N
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Material Grade
5.8
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.5 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.