Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened

  • Mfr # K0630.211105AL

  • Zoro # G7355096


product price: $20.25
/ea

Key Features

Style
Knob
Grip Length
57/64"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.211105AL
Zoro #
G7355096
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
57/64"
Pin Dia.
3/16"
Plunger Dia.
5.00mm
Tip Dia.
0.19"
Barrel Dia.
19/32"
Barrel Height
0.59"
Length
1-19/64"
Thread Size
3/8"-24
Tip Length
0.314"
Overall Length
46.5 mm
Plunger Width
5 mm
Thread Length
15 mm
Body Diameter
13 mm
Handle Diameter
21 mm
Body Length
38.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Plunger Finish
Uncoated
With Locking Plunger
No
Initial Nose Force
5 N
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Final Nose Force
16 N
Retractable
Yes
Plunger Projection
8 mm
Handle Type
Mushroom Knob
Handle Material
Thermoplastic
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Body Material Grade
303
Retractability
Retractable
Measurement System
Inch
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.5 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.