Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0630.212105

  • Zoro # G7355306


product price: $23.25
/ea

Key Features

Style
Knob
Grip Length
57/64"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0630.212105
Zoro #
G7355306
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
57/64"
Pin Dia.
3/16"
Length
1-19/64"
Plunger Dia.
5.00mm
Tip Length
0.314"
Thread Size
M10x1
Barrel Height
0.59"
Barrel Dia.
19/32"
Tip Dia.
0.19"
Thread Length
15 mm
Plunger Width
5 mm
Overall Length
46.5 mm
Body Diameter
13 mm
Body Length
38.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread Pitch
1 mm
Body Material
Stainless Steel
Initial Nose Force
5 N
Handle Type
Mushroom Knob
Final Nose Force
16 N
Plunger Finish
Uncoated
With Locking Plunger
No
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Plunger Projection
8 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Material
Stainless Steel
Handle Color
Black
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Measurement System
Metric
Plunger Material Grade
303
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.