Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0630.212206A5

  • Zoro # G7355437


product price: $25.29
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0630.212206A5
Zoro #
G7355437
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
15/64"
Tip Length
0.354"
Tip Dia.
0.23"
Barrel Dia.
43/64"
Thread Size
1/2"-13
Barrel Height
0.66"
Plunger Dia.
6.00mm
Length
2-5/32"
Plunger Width
14 mm
Overall Length
55 mm
Thread Length
17 mm
Body Length
46 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
18 N
Body Material
Stainless Steel
Retractable
Yes
Plunger Projection
9 mm
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Initial Nose Force
6 N
With Locking Plunger
No
Thread-Locking Element Included
No
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
Retractability
Retractable
Plunger Material Grade
303
Measurement System
Inch
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 17 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 9 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 55 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.