Zoro Homepage

Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22206

  • Zoro # G7355111


product price: $17.39
/ea

Key Features

Style
Knob
Grip Length
1-3/64"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.22206
Zoro #
G7355111
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-3/64"
Pin Dia.
15/64"
Barrel Height
0.66"
Length
2-17/32"
Tip Length
0.354"
Thread Size
M12x1.5
Barrel Dia.
43/64"
Plunger Dia.
6.00mm
Tip Dia.
0.23"
Overall Length
54.7 mm
Thread Length
17 mm
Plunger Width
6 mm
Body Length
45.7 mm
Body Diameter
14 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Plunger Projection
9 mm
Handle Color
Black
Body Material
Steel
Body Finish
Black Oxide
Thread-Locking Element Included
No
Thread Pitch
1.5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
With Locking Plunger
No
Handle Material
Thermoplastic
Plunger Material
Steel
Retractable
Yes
Initial Nose Force
6 N
Final Nose Force
18 N
Plunger Finish
Black Oxide
Nose Shape
Ball
Retractability
Retractable
Plunger Material Grade
5.8
Body Material Grade
5.8
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 9 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 54.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.