Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202308

  • Zoro # G7340691


product price: $32.15
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202308
Zoro #
G7340691
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
5/16"
Barrel Dia.
29/32"
Barrel Height
0.90"
Tip Dia.
0.31"
Tip Length
0.472"
Plunger Dia.
8.00mm
Length
2-53/64"
Thread Size
M16x1.5
Overall Length
72 mm
Plunger Width
8 mm
Thread Length
23 mm
Handle Diameter
33 mm
Body Diameter
19 mm
Body Length
60 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
15 N
Plunger Projection
12 mm
Handle Type
Mushroom Knob
Final Nose Force
45 N
Thread Pitch
1.5 mm
Plunger Finish
Uncoated
Handle Color
Black
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Handle Material
Thermoplastic
Thread-Locking Element Included
No
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Material Grade
420
Retractability
Retractable
Body Material Grade
303
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 45 N, Initial Nose Force 15 N, Overall Length 72 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.