Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22410A7

  • Zoro # G7355035


product price: $18.25
/ea

Key Features

Style
Knob
Grip Length
1-17/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0630.22410A7
Zoro #
G7355035
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/32"
Pin Dia.
25/64"
Barrel Height
0.98"
Thread Size
3/4"-10
Plunger Dia.
10.00mm
Barrel Dia.
63/64"
Tip Length
0.590"
Tip Dia.
0.39"
Length
3-7/64"
Thread Length
25 mm
Plunger Width
22 mm
Overall Length
79 mm
Body Diameter
22 mm
Handle Diameter
33 mm
Body Length
64 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Plunger Projection
15 mm
Handle Material
Thermoplastic
Thread-Locking Element Included
No
Handle Type
Mushroom Knob
Body Finish
Black Oxide
Plunger Finish
Black Oxide
With Locking Plunger
No
Handle Color
Black
Body Material
Steel
Final Nose Force
43 N
Retractable
Yes
Plunger Material
Steel
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Plunger Material Grade
5.8
Body Material Grade
5.8
Measurement System
Inch
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 25 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 15 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 43 N, Initial Nose Force 15 N, Overall Length 79 mm, Plunger Width 22 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.