Indexing Plunger, Size: 4, D1= 3/4-16, D=12, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202412AO

  • Zoro # G7340621


product price: $51.75
/ea

Key Features

Style
Knob
Grip Length
1-21/32"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202412AO
Zoro #
G7340621
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-21/32"
Pin Dia.
15/32"
Length
3-21/64"
Barrel Dia.
63/64"
Barrel Height
0.98"
Plunger Dia.
12.00mm
Tip Length
0.708"
Tip Dia.
0.47"
Thread Size
3/4"-16
Thread Length
25 mm
Plunger Width
22 mm
Overall Length
84 mm
Body Diameter
22 mm
Handle Diameter
33 mm
Body Length
66 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Plunger Projection
18 mm
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Body Material
Stainless Steel
Initial Nose Force
15 N
With Locking Plunger
No
Handle Material
Thermoplastic
Handle Type
Mushroom Knob
Final Nose Force
51 N
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Measurement System
Inch
Body Finish
Hardened
Plunger Material Grade
420
Nose Shape
Pin
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 18 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 66 mm, Final Nose Force 51 N, Initial Nose Force 15 N, Overall Length 84 mm, Plunger Width 22 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.