Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0630.21410

  • Zoro # G7297206


product price: $19.35
/ea

Key Features

Style
Knob
Grip Length
1-17/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.21410
Zoro #
G7297206
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/32"
Pin Dia.
25/64"
Barrel Dia.
63/64"
Plunger Dia.
10.00mm
Tip Dia.
0.39"
Thread Size
M20x1.5
Barrel Height
0.98"
Tip Length
0.590"
Length
3-7/64"
Plunger Width
10 mm
Thread Length
25 mm
Overall Length
79 mm
Body Length
64 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread Pitch
1.5 mm
Retractable
Yes
Body Material
Steel
Plunger Projection
15 mm
Initial Nose Force
15 N
Plunger Finish
Black Oxide
Final Nose Force
43 N
Handle Type
Mushroom Knob
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
With Locking Plunger
No
Body Finish
Black Oxide
Plunger Material
Steel
Thread-Locking Element Included
No
Measurement System
Metric
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 15 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 43 N, Initial Nose Force 15 N, Overall Length 79 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.