Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202410

  • Zoro # G7340728


product price: $33.45
/ea

Key Features

Style
Knob
Grip Length
1-17/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202410
Zoro #
G7340728
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/32"
Pin Dia.
25/64"
Tip Length
0.590"
Length
3-7/64"
Barrel Height
0.98"
Thread Size
M20x1.5
Tip Dia.
0.39"
Plunger Dia.
10.00mm
Barrel Dia.
63/64"
Thread Length
25 mm
Plunger Width
10 mm
Overall Length
79 mm
Body Length
64 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
Thread-Locking Element Included
No
Plunger Finish
Uncoated
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
Plunger Projection
15 mm
Thread Pitch
1.5 mm
Final Nose Force
43 N
Initial Nose Force
15 N
With Locking Plunger
No
Handle Color
Black
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Body Material Grade
303
Plunger Material Grade
420
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 15 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 43 N, Initial Nose Force 15 N, Overall Length 79 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.