Zoro Homepage

Indexing Plunger, Size: 5, D1= 1-8, D=16, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22516A8

  • Zoro # G7355166


product price: $35.15
/ea

Key Features

Style
Knob
Grip Length
2-1/8"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.22516A8
Zoro #
G7355166
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
2-1/8"
Pin Dia.
5/8"
Length
4-29/32"
Thread Size
1"-8
Tip Length
0.944"
Barrel Dia.
1-7/64"
Tip Dia.
0.62"
Plunger Dia.
16.00mm
Barrel Height
1.10"
Plunger Width
27 mm
Thread Length
28 mm
Overall Length
104 mm
Body Diameter
27 mm
Handle Diameter
40 mm
Body Length
80 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Handle Material
Thermoplastic
Thread-Locking Element Included
No
Body Finish
Black Oxide
Final Nose Force
60 N
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Plunger Material
Steel
Initial Nose Force
20 N
Retractable
Yes
Plunger Finish
Black Oxide
Plunger Projection
24 mm
With Locking Plunger
No
Body Material
Steel
Retractability
Retractable
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Body Material Grade
5.8
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 16.00mm, Plunger Projection 24 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104 mm, Plunger Width 27 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.