Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 5, D1= 1-8, D=16, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0630.212516A8

  • Zoro # G7297215


product price: $73.59
/ea

Key Features

Style
Knob
Grip Length
2-1/8"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.212516A8
Zoro #
G7297215
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
2-1/8"
Pin Dia.
5/8"
Tip Dia.
0.62"
Barrel Dia.
1-7/64"
Barrel Height
1.10"
Thread Size
1"-8
Length
4-29/32"
Plunger Dia.
16.00mm
Tip Length
0.944"
Plunger Width
27 mm
Thread Length
28 mm
Overall Length
104 mm
Body Diameter
27 mm
Handle Diameter
40 mm
Body Length
80 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Retractable
Yes
Handle Color
Black
Initial Nose Force
20 N
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Plunger Projection
24 mm
Final Nose Force
60 N
Thread-Locking Element Included
No
Handle Type
Mushroom Knob
Body Finish
Uncoated
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Retractability
Retractable
Measurement System
Inch
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 24 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104 mm, Plunger Width 27 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.