Indexing Plunger, Size: 5, D1= M24X2, D=16, Style A, Non-Lockout WO Locknut, SS Not Hardened

  • Mfr # K0630.211516

  • Zoro # G7354956


product price: $67.19
/ea

Key Features

Style
Knob
Grip Length
2-1/8"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.211516
Zoro #
G7354956
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
2-1/8"
Pin Dia.
5/8"
Barrel Dia.
1-7/64"
Barrel Height
1.10"
Tip Dia.
0.62"
Length
4-29/32"
Thread Size
M24x2
Plunger Dia.
16.00mm
Tip Length
0.944"
Thread Length
28 mm
Plunger Width
16 mm
Overall Length
104 mm
Body Length
80 mm
Handle Diameter
40 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Final Nose Force
60 N
Initial Nose Force
20 N
Handle Material
Thermoplastic
Handle Color
Black
With Locking Plunger
No
Handle Type
Mushroom Knob
Thread-Locking Element Included
No
Retractable
Yes
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
2 mm
Plunger Projection
24 mm
Retractability
Retractable
Nose Shape
Ball
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Plunger Material Grade
303
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 24 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.