Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 5, D1= M24X2, D=16, Style A, Non-Lockout WO Locknut, SS, Pin Hardened

  • Mfr # K0630.201516

  • Zoro # G7354859


product price: $70.75
/ea

Key Features

Style
Knob
Grip Length
2-1/8"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.201516
Zoro #
G7354859
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
2-1/8"
Pin Dia.
5/8"
Tip Dia.
0.62"
Barrel Height
1.10"
Length
4-29/32"
Plunger Dia.
16.00mm
Thread Size
M24x2
Barrel Dia.
1-7/64"
Tip Length
0.944"
Overall Length
104 mm
Plunger Width
16 mm
Thread Length
28 mm
Body Length
80 mm
Handle Diameter
40 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Plunger Projection
24 mm
Handle Material
Thermoplastic
Thread Pitch
2 mm
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
With Locking Plunger
No
Initial Nose Force
20 N
Body Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Final Nose Force
60 N
Handle Type
Mushroom Knob
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Shape
Ball
Body Finish
Hardened
Body Material Grade
303
Plunger Material Grade
420
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 24 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.