Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 5, D1= M24X2, D=16, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0630.212516

  • Zoro # G7297285


product price: $71.99
/ea

Key Features

Style
Knob
Grip Length
2-1/8"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.212516
Zoro #
G7297285
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
2-1/8"
Pin Dia.
5/8"
Barrel Dia.
1-7/64"
Tip Length
0.944"
Barrel Height
1.10"
Thread Size
M24x2
Plunger Dia.
16.00mm
Length
4-29/32"
Tip Dia.
0.62"
Overall Length
104 mm
Plunger Width
16 mm
Thread Length
28 mm
Body Diameter
27 mm
Body Length
80 mm
Handle Diameter
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Final Nose Force
60 N
Handle Type
Mushroom Knob
Plunger Projection
24 mm
With Locking Plunger
No
Body Material
Stainless Steel
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Initial Nose Force
20 N
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Thread Pitch
2 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
303
Measurement System
Metric
Body Finish
Uncoated
Nose Shape
Ball
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 24 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.