Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22903AJ

  • Zoro # G7355516


product price: $15.25
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0630.22903AJ
Zoro #
G7355516
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
7/64"
Barrel Dia.
25/64"
Thread Size
1/4"-28
Plunger Dia.
3.00mm
Barrel Height
0.39"
Tip Dia.
0.11"
Length
1-19/64"
Tip Length
0.196"
Overall Length
33 mm
Plunger Width
8 mm
Thread Length
10 mm
Body Diameter
8 mm
Handle Diameter
14 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Plunger Finish
Black Oxide
Retractable
Yes
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Handle Material
Thermoplastic
Body Finish
Black Oxide
Initial Nose Force
4.5 N
Body Material
Steel
Final Nose Force
12 N
Thread-Locking Element Included
No
Plunger Material
Steel
Handle Type
Mushroom Knob
Plunger Projection
5 mm
Measurement System
Inch
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.