Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 9, D1= M06X0.75, D=3, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0630.22903

  • Zoro # G7355181


product price: $14.45
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.22903
Zoro #
G7355181
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
7/64"
Tip Length
0.196"
Barrel Dia.
25/64"
Tip Dia.
0.11"
Thread Size
M6x0.75
Plunger Dia.
3.00mm
Length
1-19/64"
Barrel Height
0.39"
Thread Length
10 mm
Overall Length
33 mm
Plunger Width
3 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
4.5 N
Thread-Locking Element Included
No
Thread Pitch
0.75 mm
Body Material
Steel
Plunger Projection
5 mm
With Locking Plunger
No
Handle Type
Mushroom Knob
Plunger Material
Steel
Plunger Finish
Black Oxide
Handle Material
Thermoplastic
Body Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Retractable
Yes
Final Nose Force
12 N
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Plunger Material Grade
5.8
Retractability
Retractable
Measurement System
Metric
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.