Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 9, D1= M06X0.75, D=3, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0630.212903

  • Zoro # G7297319


product price: $24.49
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0630.212903
Zoro #
G7297319
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
7/64"
Tip Length
0.196"
Length
1-19/64"
Plunger Dia.
3.00mm
Thread Size
M6x0.75
Barrel Dia.
25/64"
Tip Dia.
0.11"
Barrel Height
0.39"
Overall Length
33 mm
Thread Length
10 mm
Plunger Width
3 mm
Handle Diameter
14 mm
Body Length
28 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Thread Pitch
0.75 mm
Plunger Projection
5 mm
Body Material
Stainless Steel
Final Nose Force
12 N
Handle Color
Black
Thread-Locking Element Included
No
With Locking Plunger
No
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Handle Type
Mushroom Knob
Initial Nose Force
4.5 N
Retractable
Yes
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.