Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 9, D1= M06X0.75, D=3, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202903

  • Zoro # G7340755


product price: $23.19
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202903
Zoro #
G7340755
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
7/64"
Barrel Height
0.39"
Thread Size
M6x0.75
Barrel Dia.
25/64"
Length
1-19/64"
Plunger Dia.
3.00mm
Tip Dia.
0.11"
Tip Length
0.196"
Overall Length
33 mm
Plunger Width
3 mm
Thread Length
10 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Thread-Locking Element Included
No
With Locking Plunger
No
Plunger Material
Stainless Steel
Initial Nose Force
4.5 N
Handle Color
Black
Plunger Finish
Uncoated
Retractable
Yes
Handle Type
Mushroom Knob
Thread Pitch
0.75 mm
Body Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Projection
5 mm
Body Finish
Hardened
Nose Shape
Ball
Retractability
Retractable
Plunger Material Grade
420
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.