
Indexing Plungers, all stainless steel, Style G, metric
Mfr # K0634.001004
Zoro # G4614559
product price: $27.55
/eaKey Features
Type
Standard Pin
Material
Stainless Steel
Thread Size
M8-1
Style
G - No Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0634.001004
Zoro #
G4614559
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8-1
Details
Type
Standard Pin
Material
Stainless Steel
Style
G - No Locknut
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: G Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.