Zoro Homepage

Indexing Plungers, all stainless steel, Style H, inch

  • Mfr # K0634.002308A6

  • Zoro # G4622085


product price: $48.89
/ea

Key Features

Type
Standard Pin
Thread Size
5/8"-11
Material
Stainless Steel
Measurement Type
Inch
Style
H - With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0634.002308A6
Zoro #
G4622085
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11

Details

Type
Standard Pin
Material
Stainless Steel
Measurement Type
Inch
Style
H - With Locknut

Description

Indexing Plunger without lockout Size: 3 D1=5/8-11, Form: H Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.