
Indexing Plungers, all stainless steel, Style H, metric
Mfr # K0634.002903
Zoro # G4620247
product price: $31.59
/eaKey Features
Type
Standard Pin
Material
Stainless Steel
Thread Size
M6-0.75
Style
H - With Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0634.002903
Zoro #
G4620247
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6-0.75
Details
Type
Standard Pin
Material
Stainless Steel
Style
H - With Locknut
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 9 D1=M06X0,75, Form: H Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.