
Indexing Plungers, all stainless steel, Style H, metric
Mfr # K0634.112105
Zoro # G4607717
product price: $25.19
/eaKey Features
Thread Size
M10-1
Type
Standard Pin
Material
Stainless Steel
Style
H - With Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0634.112105
Zoro #
G4607717
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10-1
Details
Type
Standard Pin
Material
Stainless Steel
Style
H - With Locknut
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 1 D1=M10X1, Form: H Stainless Steel, Not Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.