
Indexing Plungers for thin-walled parts Style A
Mfr # K0735.311105
Zoro # G4596149
product price: $22.75
/eaKey Features
Thread Size
M10-1
Material
Stainless Steel
Measurement Type
Metric
Style
A - wo/Groove, wo/Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0735.311105
Zoro #
G4596149
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10-1
Details
Material
Stainless Steel
Measurement Type
Metric
Style
A - wo/Groove, wo/Locknut
Description
Indexing Plunger For Thin Wall Parts, Size: 1, D1=M10X1, D=5, Form: A without lockout, with Locknut, in Stainless Steel with Natural Finish, Pin Not Hardened. Optional Ring Spanner for Installation: K0631.91416. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.