Zoro Homepage

Indexing Plungers for thin-walled parts Style C

  • Mfr # K0735.33105

  • Zoro # G4597899


product price: $20.15
/ea
Sold in multiples of 2 for $40.30

Key Features

Material
Steel
Thread Size
M10-1
Measurement Type
Metric
Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0735.33105
Zoro #
G4597899
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10-1

Details

Material
Steel
Measurement Type
Metric
Style
C

Description

Indexing Plunger For Thin Wall Parts, Size: 1, D1=M10X1, D=5, Form: C with lockout function, with Locknut, in Steel with Black Oxide Finish, Pin Hardened. Optional Ring Spanner for Installation: K0631.91416. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.