
Indexing Plungers lock and clamp, metric
Mfr # K0245.13086
Zoro # G4617620
product price: $21.85
/eaKey Features
Type
Lock & Clamp Indexing Plunger
Thread Size
M16-1.5
Material
Thermoplastic/Steel
Measurement Type
Metric
Style
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0245.13086
Zoro #
G4617620
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16-1.5
Details
Type
Lock & Clamp Indexing Plunger
Material
Thermoplastic/Steel
Measurement Type
Metric
Style
Novo Grip
Description
Indexing Plunger with Five Lobe Grip Size: 3 D2=63, D1=M16X1,5, L=74, L1=22, D=8, Thermoplastic Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.