Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers, metric

  • Mfr # K0340.1206

  • Zoro # G4608085


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Thread Size
M10
Material
Steel
Measurement Type
Metric
Style
A - Non-Lockout, No Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0340.1206
Zoro #
G4608085
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10

Details

Material
Steel
Measurement Type
Metric
Style
A - Non-Lockout, No Locknut

Description

Indexing Plunger with lockout function Size: 2 D1=M10 Steel, Blue-Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.