Zoro Homepage

Indexing Plungers Style S

  • Mfr # K0342.14206

  • Zoro # G4599140


product price: $19.65
/ea

Key Features

Thread Size
M12-1.5
Type
Indexing Plunger w/o Collars
Material
Stainless Steel
Measurement Type
Metric
Style
S - With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0342.14206
Zoro #
G4599140
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12-1.5

Details

Type
Indexing Plunger w/o Collars
Material
Stainless Steel
Measurement Type
Metric
Style
S - With Locknut

Description

Indexing Plunger without lockout Size: 2 D1=M12X1,5, Form: S, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.