
Indexing Plungers threaded pin, Style E, inch
Mfr # K0341.01308A6
Zoro # G4585405
product price: $30.39
/eaKey Features
Thread Size
5/8"-11
Material
Stainless Steel
Style
E - No Locknut
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0341.01308A6
Zoro #
G4585405
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8"-11
Details
Material
Stainless Steel
Style
E - No Locknut
Measurement Type
Inch
Description
Indexing Plunger without lockout Size: 3 D1=5/8-11, Form: E, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.