
Indexing Plungers threaded pin, Style E, metric
Mfr # K0341.11412
Zoro # G4596298
product price: $56.99
/eaKey Features
Thread Size
M20-1.5
Material
Stainless Steel
Style
E - No Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0341.11412
Zoro #
G4596298
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M20-1.5
Details
Material
Stainless Steel
Style
E - No Locknut
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: E, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.