Zoro Homepage

Indexing Plungers threaded pin, Style F, inch

  • Mfr # K0341.2516A8

  • Zoro # G4586516


product price: $39.49
/ea

Key Features

Material
Steel
Thread Size
1"-8
Measurement Type
Inch
Style
F - With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0341.2516A8
Zoro #
G4586516
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"-8

Details

Material
Steel
Measurement Type
Inch
Style
F - With Locknut

Description

Indexing Plunger without lockout Size: 5 D1=1-8, Form: F, Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.