Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers threaded pin, Style F, inch

  • Mfr # K0341.2903AJ

  • Zoro # G4591188


product price: $13.45
/ea
Sold in multiples of 2 for $26.90

Key Features

Material
Steel
Thread Size
1/4"-28
Style
F - With Locknut
Measurement Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0341.2903AJ
Zoro #
G4591188
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-28

Details

Material
Steel
Style
F - With Locknut
Measurement Type
Inch

Description

Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: F, Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.