Zoro Homepage

Indexing Plungers threaded pin, Style F, metric

  • Mfr # K0341.12308

  • Zoro # G4592265


product price: $34.59
/ea

Key Features

Thread Size
M16-1.5
Material
Stainless Steel
Style
F - With Locknut
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0341.12308
Zoro #
G4592265
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16-1.5

Details

Material
Stainless Steel
Style
F - With Locknut
Measurement Type
Metric

Description

Indexing Plunger without lockout Size: 3 D1=M16X1,5, Form: F, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.