Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers without collar, ext. locking pin, Style H, metric

  • Mfr # K0633.202004

  • Zoro # G4589639


product price: $19.75
/ea
Sold in multiples of 2 for $39.50

Key Features

Thread Size
M8-1
Material
Thermoplastic/Stainless Steel
Type
Extended Pin
Measurement Type
Metric
Style
H - With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0633.202004
Zoro #
G4589639
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1

Details

Material
Thermoplastic/Stainless Steel
Type
Extended Pin
Measurement Type
Metric
Style
H - With Locknut

Description

Indexing Plunger without lockout Size: 0 D1=M08X1, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.