
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.212412
Zoro # G4615785
product price: $39.29
/eaKey Features
Thread Size
M20-1.5
Type
Extended Pin
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Style
H - With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0633.212412
Zoro #
G4615785
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M20-1.5
Details
Type
Extended Pin
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Style
H - With Locknut
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.