
Indexing Plungers without collar, Style G, inch
Mfr # K0343.01206A5
Zoro # G4600997
product price: $23.65
/eaSold in multiples of 2 for $47.30
Key Features
Material
Thermoplastic/Stainless Steel
Thread Size
1/2"-13
Type
Standard Pin
Measurement Type
Inch
Style
G - No Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0343.01206A5
Zoro #
G4600997
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Details
Material
Thermoplastic/Stainless Steel
Type
Standard Pin
Measurement Type
Inch
Style
G - No Locknut
Description
Indexing Plunger without lockout Size: 2 D1=1/2-13, Form: G Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.