Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers without collar, Style G, metric

  • Mfr # K0343.01410

  • Zoro # G4613448


product price: $32.79
/ea

Key Features

Type
Standard Pin
Thread Size
M20-1.5
Material
Thermoplastic/Stainless Steel
Style
G - No Locknut
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0343.01410
Zoro #
G4613448
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20-1.5

Details

Type
Standard Pin
Material
Thermoplastic/Stainless Steel
Style
G - No Locknut
Measurement Type
Metric

Description

Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: G Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.