Zoro Homepage

Indexing Plungers without collar, Style H, inch

  • Mfr # K0343.12206A5

  • Zoro # G4614604


product price: $25.19
/ea
Sold in multiples of 2 for $50.38

Key Features

Thread Size
1/2"-13
Type
Standard Pin
Material
Thermoplastic/Stainless Steel
Style
H - With Locknut
Measurement Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0343.12206A5
Zoro #
G4614604
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13

Details

Type
Standard Pin
Material
Thermoplastic/Stainless Steel
Style
H - With Locknut
Measurement Type
Inch

Description

Indexing Plunger without lockout Size: 2 D1=1/2-13, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.