
Indexing Plungers without collar, Style H, inch
Mfr # K0343.2516A8
Zoro # G4622584
product price: $28.25
/eaKey Features
Thread Size
1"-8
Type
Standard Pin
Material
Thermoplastic/Steel
Measurement Type
Inch
Style
H - With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0343.2516A8
Zoro #
G4622584
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1"-8
Details
Type
Standard Pin
Material
Thermoplastic/Steel
Measurement Type
Inch
Style
H - With Locknut
Description
Indexing Plunger without lockout Size: 5 D1=1-8, Form: H Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.