
Indexing Plungers without collar, Style H, metric
Mfr # K0343.02004
Zoro # G4621105
product price: $18.95
/eaSold in multiples of 2 for $37.90
Key Features
Material
Thermoplastic/Stainless Steel
Thread Size
M8-1
Type
Standard Pin
Measurement Type
Metric
Style
H - With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0343.02004
Zoro #
G4621105
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8-1
Details
Material
Thermoplastic/Stainless Steel
Type
Standard Pin
Measurement Type
Metric
Style
H - With Locknut
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.